Shop All Calendars
House Of Doolittle
Bar Harbor Recycled Monthly Wall Calendar, 12x17, White/Blue/Gray Sheets, 12-Month (Jan-Dec): 2022
Mfr # 332
Zoro # G405672366
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Style Wire-O
- Sheet Size 12 x 17
- Format One Month per Page
- Paper Color White/Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 332
- Zoro # G405672366
- UPC # 40983303408
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 12 x 17 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Wire-O |
Format | One Month per Page |
Paper Color | White/Blue/Gray |
Dated/Undated | Dated |
Page Theme | Bar Harbor Artwork |
Academic Year | No |
Julian Dates | Yes |
Hanger Style | Wire Loop |
Reversible | No |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Current Year |
Binding Details | Twin-Wire |
Description
Ruled daily blocks keep notations neat. Full-year reference calendar aids in planning throughout the year. Neutral graphics match any décor. Wirebound with a full chipboard backer and a sturdy wire hanger. Made entirely of recycled materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN4)
- STOREX Wall File, Smoke, PK3 (70246U06C)
- CANON PFI107M Genuine OEM Magenta Inkjet Cartridge 130ml (6707B001)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE 32 x 48" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3961)
- HOUSE OF DOOLITTLE Calendar, Wall, Coastline (328)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- HOUSE OF DOOLITTLE 8-1/2 x 4-1/2" Monthly Desktop Tent Calendar, Puppies (HOD3659)
- HOUSE OF DOOLITTLE Monthly Calendar, Tent, 8-1/2x4-1/2 In. (HOD3649)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- House Of Doolittle Calendars