Shop All Calendars
House Of Doolittle
Academic Seasonal Monthly Calendar Planner, Jul-Jun, 7 x 10, PK2
Mfr # 2395-08
Zoro # G3855071
product price: $29.65
/pk 2, $14.83/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Multi
- Material Paper, Leatherette, Wire
- Recommended Grade Grade 6+
- Recommended Age 11+ Years
- Includes 2 Planners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 2395-08
- Zoro # G3855071
- UPC # 194629107094
- Country of Origin United States
- Category Calendars
Details
Color | Blue, Multi |
Material | Paper, Leatherette, Wire |
Recommended Grade | Grade 6+ |
Recommended Age | 11+ Years |
Includes | 2 Planners |
Features | Notes Area, Recyclable, Holiday Listing |
Cover Color | Blue |
Green Certification or Other Recognition | FSC |
Description
House of Doolittle Academic Seasonal/Holiday Monthly Planner. 12 Months July-June. Add a little fun to your day with this spiral bound planner featuring a different animated theme each month. Includes a 2 month reference calendar each page plus Julian dates and days remaining. Daily bocks are unruled for open planning. Has a 2 piece leatherette cover. Go green with House of Doolittle products, we print on 100% post-consumer recycled paper with soy-based inks. Spiral binding is made with 90% recycled wire. Daily blocks are 1-5/8" x 1-1/2" and the book measures 7" x 10". Pack of 2 identical calendars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6022 WC 6027 CYAN (106R02756)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33322)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- FLIPSIDE Student Eraser, 2" Width, 2" Length, 12 Per Pack, PK2 (30009)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- House Of Doolittle Calendars