Shop All Calendars
House Of Doolittle
Academic Economy Desk Pad, 12 Months, January-December, 3PK
Mfr # 12402
Zoro # G505721544
product price: $39.69
/pk 3, $13.23/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Cover Material 100% post-consumer recycled paper, soy ink
- Includes 3 Desk Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 12402
- Zoro # G505721544
- UPC # 194629084685
- Country of Origin United States
- Category Calendars
Details
Color | Black, White |
Cover Material | 100% post-consumer recycled paper, soy ink |
Includes | 3 Desk Pads |
Description
12 Month Calendar: January - December. Full Calendar Year Along The Bottom. Refillable 4 corner holder. Four reinforced black leatherette corners. Includes Julian dates and days remaining. Printed on 100% post-consumer recycled paper with soy ink. Sold as a pack of 3 desk pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- PCI Pci Oce 485-4 25K Yld Laser Drum Cartridge For Oce Imagistics Pitney (485-4-OCE)
- TEKNIKA STRAPPING SYSTEMS 1/2" Polyester Strapping Tool Set, Tensioner/Sealer (MUL-320, MUL-331)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- HOUSE OF DOOLITTLE Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023 (1565)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- AT-A-GLANCE At A Glance AAGE51750 QuickNotes Daily Desk Calendar Refill; Paper - White (AAGE51750)
- House Of Doolittle Calendars