Shop All Calendars
House Of Doolittle
8 x 17" Three-Month Format Wall Calendar, White
Mfr # HOD3646
Zoro # G1953616
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Calendars-Wall
- Color White
- Sheet Size 8 in x 17 in
- Format Vertical: One Quarter per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD3646
- Zoro # G1953616
- UPC # 040983364669
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 8 in x 17 in |
Details
Item | White Wirebound Three-Months-Per-Page Wall Calendar |
Refills | No |
Style | Calendars-Wall |
Color | White |
Format | Vertical: One Quarter per Two-Page Spread |
Features | Vertical Format |
Product Type | White Wirebound Three-Months-Per-Page Wall Calendar |
Calendar Reference Blocks | Current Year |
Julian Dates | Yes |
Binding Details | Twin-Wire |
Hanger Style | Wire Loop |
Binding Type | Wire-O |
Calendar Term | 14-Month (Dec to Jan) |
Edition Year | 2022 to 2024 |
Dated/Undated | Dated |
Description
White Wirebound Three-Months-Per-Page Wall Calendar, Format Three Months Per Page, Sheet Size 8 in x 17 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- HOUSE OF DOOLITTLE House of Doolittle HOD3640 Three Month Wall Calendar (HOD3640)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- HOUSE OF DOOLITTLE Earthscapes Nature Scene Reversible Yearly Wall Calendar, 18x24, 2020 (3930)
- HOUSE OF DOOLITTLE Academic Economy Desk Pad, 12 Months, January-December, 3PK (12402)
- House Of Doolittle Calendars