Shop All Calendars
House Of Doolittle
8-1/2 x 11" Express Track Weekly Appointment Book/Monthly Planner, White
Mfr # HOD29602
Zoro # G8983247
original price:
$25.79
9% off
new price: $23.39
/ea
Not eligible for select promotions
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Appointment Books
- Refills No
- Color White
- Sheet Size 8 1/2 in x 11 in
- Format One Week per Two-Page Spread; One Month per Two-Page Spread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD29602
- Zoro # G8983247
- UPC # 040983100977
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Width | 9" |
Height | 11.3" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Weekly/Monthly Planner with Notes Section |
Style | Appointment Books |
Refills | No |
Color | White |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Features | Double-sided Pocket, Ruled Daily Block, Non-refillable, Printed, Notes Area, Holiday Listing, Reference Calendar, Expense Form, Tabbed |
Green Certification or Other Recognition | SFI, FSC |
Product Type | Weekly/Monthly Planner with Notes Section |
Cover Color | Black |
Calendar Term | 13-Month (Jan to Jan) |
Binding Type | Wire-O |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Edition Year | 2023 to 2024 |
Julian Dates | Yes |
Description
Weekly/Monthly Planner with Notes Section, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8 1/2 in x 11 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Yearly End Tab File Folder Labels, 24, 0.5 x 1, Orange, 250PK (67924)
- RITEKNIFE Safety Scissors, SO300 (SO300)
- DETECTAMET Stainless Steel Pen, Black Ink, PK10 (114S-A05-I02)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- HOUSE OF DOOLITTLE Laminated Wipe Off Wall Academic Calendar, Reversible, 18in x 24in (3965)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- HOUSE OF DOOLITTLE Recycled Honeycomb Desk Pad Calendar, 22x17, White/Multicolor Sheets, 12-Month (Aug to July): 2023 (1565)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- AT-A-GLANCE 22 x 17" Burgundy Monthly Desk Calendar (89702)
- House Of Doolittle Calendars