Shop All Calendars
House Of Doolittle
5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White
Mfr # HOD29402
Zoro # G8983231
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style 13 Month Calendars And Planners-Appointment Books
- Refills No
- Sheet Size 5 in x 8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD29402
- Zoro # G8983231
- UPC # 040983100670
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 5 in x 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Weekly/Monthly Planner with Notes Section |
Style | 13 Month Calendars And Planners-Appointment Books |
Refills | No |
Color | White |
Format | One Week per Two-Page Spread; One Month per Two-Page Spread |
Features | Memo; Three-Year Reference Calendar Page; Tips for Prioritizing and Setting Goals; Three-Year Holiday List; Name/Address; Standard World Time |
Product Type | Weekly/Monthly Planner with Notes Section |
Edition Year | 2023 to 2024 |
Julian Dates | Yes |
Binding Type | Wire-O |
Appointment Ruling | 60-min, 8 AM to 5 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Binding Details | Twin-Wire |
Calendar Term | 13-Month (Jan to Jan) |
Calendar Reference Blocks | Weekly: Past Month, Current Month, Two Future Months; Monthly: Two Past Months, Four Future Months |
Dated/Undated | Dated |
Description
Weekly/Monthly Planner with Notes Section, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 5 in x 8 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- PILOT G-TEC-C Ultra Gel Pen, Stick, Extra-Fine 0.4 mm, Assorted Ink Colors, Clear Barrel, 5PK (35480)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- AT-A-GLANCE At-A-Glance AAGDMWTE828 Wall Calendar; 12 Months; 15 in. x 12 in.; Tropical Escape-Blue (AAGDMWTE828)
- House Of Doolittle Calendars