Shop All Calendars
House Of Doolittle
22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White
Mfr # HOD155HD
Zoro # G8982766
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Calendars
- Sheet Size 22 in x 17 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD155HD
- Zoro # G8982766
- UPC # 040983203975
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Monthly Desk Pad Calendar |
Refills | No |
Style | Calendars And Planners-Calendars |
Color | White |
Format | One Month per Page |
Julian Dates | Yes |
Calendar Term | 14-Month (Jul.-Aug.) |
Product Type | White Monthly Desk Pad Calendar |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Blue |
Holder Color | Blue/Natural |
Academic Year | Yes |
Edition Year | 2022 to 2023 |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Binding Color | Blue |
Corner Color | Blue |
Binding Type | Stapled; Taped |
Dated/Undated | Dated |
Description
White Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color White, Calendar Term 14-Month (Jul.-Aug.), Julian Dates Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leatherette Tissue Box Cover (AG-3337)
- LEARNING RESOURCES Math Balance with Weights (0100)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Monthly Desk Pad Calendar With Large Notes Section (HOD164)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- HOUSE OF DOOLITTLE Calendar Refill, Daily, 3-1/2 x 6 In, White (HOD4717)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE 12 x 16-1/2" Monthly Wall Calendar, Landscapes (HOD362)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- House Of Doolittle Calendars