Shop All Calendars
House Of Doolittle
22 x 17" One-Color Monthly Desk Pad Calendar, White
Mfr # HOD124
Zoro # G2690619
original price:
$7.79
5% off
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Calendars And Planners-Calendars
- Refills Yes
- Sheet Size 22 in x 17 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD124
- Zoro # G2690619
- UPC # 040983202268
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Monthly Desk Pad Calendar |
Style | Calendars And Planners-Calendars |
Refills | Yes |
Color | White |
Format | One Month per Page |
Features | Refillable |
Product Type | White Monthly Desk Pad Calendar |
Edition Year | 2023 |
Julian Dates | Yes |
Corner Color | Black |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Binding Color | Black |
Holder Color | Black/Natural |
Binding Type | Glued |
Calendar Reference Blocks | Current Year |
Description
White Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Book, Record, 7.25"x12.25" (56111)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 16"L x 8"W x 4"H, Kraft (1684)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- HOUSE OF DOOLITTLE 24 x 37" Four Seasons Business and Academic Year Wall Calendar (HOD390)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- HOUSE OF DOOLITTLE Recycled Seasonal Academic Desk Pad Calendar, 22 x 17, 2020-2021 (1395)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- HOUSE OF DOOLITTLE 8-1/2 x 11" Ruled 14-Month Planner With Stitched Leatherette Cover, Blue/Gray (HOD26002)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- AT-A-GLANCE 22 x 17" Desk Calendar, Floral (5035)
- House Of Doolittle Calendars