Shop All Calendars
House Of Doolittle
22 x 17" Monthly Desk Pad Calendar, Woodland Green
Mfr # HOD12471
Zoro # G8982513
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars And Planners-Calendars
- Color Woodland Green
- Sheet Size 22 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD12471
- Zoro # G8982513
- UPC # 040983205962
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Green Monthly Desk Pad Calendar |
Refills | No |
Style | Calendars And Planners-Calendars |
Color | Woodland Green |
Format | One Month per Page |
Product Type | Green Monthly Desk Pad Calendar |
Calendar Term | 12-Month (Jan to Dec) |
Holder Color | Black/Natural |
Sheet Color | Green-Tint/Woodland Green |
Julian Dates | Yes |
Calendar Reference Blocks | Current Year |
Edition Year | 2023 |
Corner Color | Green |
Binding Type | Glued |
Dated/Undated | Dated |
Binding Color | Black |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Description
Green Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Woodland Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Oh Happy Day Poster Set, 5 Posters (TCR2088553)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- ZORO SELECT Flat Corrugated Boxes, 12" x 12" x 2", Kraft, 25/Bundle (55VG81)
- ACROPRINT Acroprint 150AR3 Heavy Duty Time Recorder Prints Day, Hour, Minute (01-2070-400)
- HOUSE OF DOOLITTLE 20 x 26" Large Print Monthly Wall Calendar, Beige (HOD380)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Monthly Desk Pad Calendar With Large Notes Section (HOD164)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- HOUSE OF DOOLITTLE 5 x 8" Express Track Weekly Appointment Book/Monthly Planner, White (HOD29402)
- HOUSE OF DOOLITTLE House of Doolittle„¢ 100% Recycled Academic Desk Pad Calendar, 14-Month, 22 x 17, 2021-2022 (155HD)
- UNIVERSAL Erasable Wall Calendar, 24 x 36, White/Red, 2021 (71004)
- House Of Doolittle Calendars