Shop All Calendars
House Of Doolittle
22 x 17" Desk Pad Monthly Calendar, Motivational
Mfr # HOD175
Zoro # G8982915
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Calendars And Planners-Calendars
- Refills No
- Color Motivational
- Sheet Size 22 in x 17 in
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD175
- Zoro # G8982915
- UPC # 040983175173
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 22 in x 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Motivational Monthly Desk Pad Calendar |
Style | Calendars And Planners-Calendars |
Refills | No |
Color | Motivational |
Format | One Month per Page |
Green Certification or Other Recognition | FSC |
Features | Inspirational Quote, Printed, Daily Block, Non-refillable, Notes Area, Reinforced Corner, Reference Calendar |
Product Type | Motivational Monthly Desk Pad Calendar |
Dated/Undated | Dated |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Sheet Color | White/Multicolor |
Binding Type | Glued |
Corner Color | Blue |
Calendar Term | 12-Month (Jan to Dec) |
Binding Color | Blue |
Page Theme | Earthscapesâ„¢ Motivational Photography |
Edition Year | 2023 |
Description
Motivational Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 22 in x 17 in, Color Motivational
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- PACON Composition Book, 0.5", 100 Sheets (2425)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- HOUSE OF DOOLITTLE Calendar, Wall, 3Mth, Horiz (HOD3647)
- HOUSE OF DOOLITTLE Recycled Seasonal Wall Calendar, Seasons Artwork, 12 x 16.5, 12-Month (July to June): 2021 to 2022 (3395)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- HOUSE OF DOOLITTLE Recycled Seasonal Academic Desk Pad Calendar, 22 x 17, 2020-2021 (1395)
- HOUSE OF DOOLITTLE House of Doolittle HOD1875 22 x 17 Academic Doodle Monthly Desk Pad Calendar; Black & White (HOD1875)
- HOUSE OF DOOLITTLE Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17" (128-02)
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM200-28)
- House Of Doolittle Calendars