Shop All Calendars
House Of Doolittle
20 x 26" Large Print Monthly Wall Calendar, Beige
Mfr # HOD380
Zoro # G8983177
product price: $21.45
/ea
Not eligible for select promotions
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Top: 3-Hole
- Sheet Size 20 in x 26 in
- Color Beige
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD380
- Zoro # G8983177
- UPC # 040983302173
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 20 in x 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Leatherette Binding Monthly Wall Calendar |
Refills | No |
Style | Top: 3-Hole |
Color | Beige |
Format | One Month per Page |
Green Certification or Other Recognition | FSC |
Features | Holiday Listing, Printed, Perforated Sheet, Notes Area, Unruled Daily Block, Tear-off, Reference Calendar, Non-refillable |
Product Type | Leatherette Binding Monthly Wall Calendar |
Hanger Style | Eyelet |
Julian Dates | Yes |
Calendar Term | 12-Month (Jan to Dec) |
Binding Type | Stapled; Taped |
Dated/Undated | Dated |
Holder Material | Leatherette |
Edition Year | 2023 |
Description
Leatherette Binding Monthly Wall Calendar, Format One Month Per Page, Sheet Size 20 in x 26 in, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10840)
- HOUSE OF DOOLITTLE Deskpad, Seas-Holiday, Ay (HOD1395)
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- House Of Doolittle Calendars