Shop All Calendars
House Of Doolittle
18-1/2 x 13" Coastline Monthly Desk Pad Calendar
Mfr # HOD1786
Zoro # G8983317
Not eligible for select promotions
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Calendars And Planners-Calendars
- Refills No
- Color Coastlines
- Sheet Size 18 1/2 in x 13 in
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doolittle
- MFR # HOD1786
- Zoro # G8983317
- UPC # 040983178785
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 18 1/2 in x 13 in |
Width | 18.5" |
Height | 13" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coastline Monthly Desk Pad Calendar |
Style | Calendars And Planners-Calendars |
Refills | No |
Color | Coastlines |
Format | One Month per Page |
Green Certification or Other Recognition | FSC |
Features | Daily Block, Notes Area, Reference Calendar, Reinforced Corner |
Product Type | Coastline Monthly Desk Pad Calendar |
Holder Style | Four-Corner Desk-Pad with Backboard (Included) |
Edition Year | 2023 |
Julian Dates | Yes |
Corner Color | Black |
Sheet Color | White/Multicolor |
Binding Type | Glued |
Calendar Term | 12-Month (Jan to Dec) |
Page Theme | Earthscapesâ„¢ Coastlines Photography |
Dated/Undated | Dated |
Binding Color | Black |
Description
Coastline Monthly Desk Pad Calendar, Format One Month Per Page, Sheet Size 18 1/2 in x 13 in, Color Coastlines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, , Ultra-Fine, Black Ink PK (SAN37001)
- OUTSET MEDIA GAMES CREATE YOUR OWN PUZZLE (58841)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- TRICORBRAUN 8 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (025217)
- HOUSE OF DOOLITTLE House of Doolittle HOD4717 Economy Desk Calendar Refill (HOD4717)
- HOUSE OF DOOLITTLE 24 x 19" Executive Monthly Desk Pad Calendar, Blue (HOD180HD)
- HOUSE OF DOOLITTLE House of Doolittle HOD3640 Three Month Wall Calendar (HOD3640)
- HOUSE OF DOOLITTLE 24 x 37" Express Track Reversible/Erasable Yearly Wall Calendar, Teal/Blue (HOD392)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- HOUSE OF DOOLITTLE 22 x 17" One-Color Photo Monthly Desk Pad Calendar, Nature (HOD140HD)
- AT-A-GLANCE Monthly Two-Color Classic Desk Pad (AT464409)
- House Of Doolittle Calendars