Shop All Calendars
House Of Doolittle
15-1/2 x 22" Wall Calendar, Wirebound Three-Months, Blue/Gray
Mfr # HOD343
Zoro # G8983012
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refills No
- Style Calendars-Wall
- Sheet Size 15 1/2 in x 22 in
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # HOD343
- Zoro # G8983012
- UPC # 040983302562
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 15 1/2 in x 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bar Harbor Wirebound Three-Months-Per-Page Wall Calendar |
Refills | No |
Style | Calendars-Wall |
Color | Blue/Gray |
Format | Vertical: One Quarter per Page |
Product Type | Bar Harbor Wirebound Three-Months-Per-Page Wall Calendar |
Binding Type | Wire-O |
Dated/Undated | Dated |
Edition Year | 2022 to 2024 |
Sheet Color | White/Blue/Gray |
Hanger Style | Wire Loop |
Calendar Term | 14-Month (Dec to Jan) |
Page Theme | Bar Harbor Artwork |
Binding Details | Twin-Wire |
Julian Dates | Yes |
Description
Bar Harbor Wirebound Three-Months-Per-Page Wall Calendar, Format Three Months Per Page, Sheet Size 15 1/2 in x 22 in, Color Blue/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 3/4" Strap Width, Silver, Pack of 100 (06-SS)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- HOUSE OF DOOLITTLE Academic Economy Desk Pad, 12 Months, January-December, 3PK (12402)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE 22 x 17" Coastline Monthly Desk Pad Calendar (HOD178)
- HOUSE OF DOOLITTLE Earthscapes Nature Scene Reversible Yearly Wall Calendar, 18x24, 2020 (3930)
- HOUSE OF DOOLITTLE 22 x 17" Two-Color Dated Monthly Desk Pad Calendar, White (HOD155HD)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1506)
- House Of Doolittle Calendars