Shop All Calendars
House Of Doolittle
100% Recycled Contempo Desk Pad Calendar, 18.5 x 13, Blue, 2022
Mfr # 1516
Zoro # G901859605
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Stapled; Taped
- Sheet Size 18.5 x 13
- Color Blue
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doolittle
- MFR # 1516
- Zoro # G901859605
- UPC # 40983151603
- Country of Origin United States
- Category Calendars
Dimensions
Sheet Size | 18.5 x 13 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Stapled; Taped |
Color | Blue |
Format | One Month per Page |
Cover Material | Chipboard; Leatherette |
Features | Notes/Memos |
Weight | 0.63 lbs |
Material | Chipboard; Leatherette |
Reversible | No |
Sheets per Calendar/Planner | 12 |
Academic Year | No |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Julian Dates | Yes |
Dated/Undated | Dated |
Seasonal Availability | Yes |
Binding Color | Black |
Corner Color | Black |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Sheet Color | White/Blue |
Calendar Term | 12-Month (Jan to Dec) |
Description
House of Doolittle recycled Contempo monthly desk pad calendar, 12 months January to December has soft colors and graphics that is pleasing to the eye. Full-year reference calendar aids in planning throughout the year. Large ruled daily blocks for neat notations provide plenty of note space. Also a handy note area across the bottom. Bound and perforated at the top with leatherette binding and two matching chipboard reinforced corners hold paper in place all year. Includes numbered weeks and Julian dates and dates remaining. Printed on recycled paper with soy-based inks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORMOF Rediform, Wirebound Call Register, 8 1/2 X 11, 3, 700 Forms/book (50111)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- ZORO SELECT 4" x 4" Open Poly Bags, 2 mil, Clear (5DGR3)
- EPSON Print Ribbon - Black - For M-160/M-180 (ERC-09B)
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- HOUSE OF DOOLITTLE Desk Pad, 14 Mnth, 18X13, Ay (HOD1556)
- HOUSE OF DOOLITTLE 22 x 31-1/4" Bar Harbor Wirebound Monthly Wall Calendar, Blue/Gray (HOD334)
- HOUSE OF DOOLITTLE Monthly Calendar, Tent, 8-1/2x4-1/2 In. (HOD3649)
- HOUSE OF DOOLITTLE 24 x 37" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD396)
- HOUSE OF DOOLITTLE Earthscapes Nature Scene Reversible Yearly Wall Calendar, 18x24, 2020 (3930)
- AT-A-GLANCE At A Glance AAGE51750 QuickNotes Daily Desk Calendar Refill; Paper - White (AAGE51750)
- House Of Doolittle Calendars