Shop All Calendars
House Of Doo
House of Doo HOD140HD 22 x 17 in. 2020 Recycled Full-Color Photo Monthly Desk Pad Calendar
Mfr # 140
Zoro # G003928056
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House Of Doo
- MFR # 140
- Zoro # G003928056
- UPC # 40983204385
- Country of Origin China
- Category Calendars
Description
Recycled Full-Color Photo Monthly Desk Pad Calendar, 22 x 17, 2020
This calendar's images have a dream-like quality that provides a soothing touch to your busy days. Each month's page contains a distinctive, scenic full color image. The pages are held together with four reinforced, black leatherette corners for extreme durability throughout the year. Includes a full, 12-month reference calendar for long-term planning. Features numbered weeks. Made entirely of recycled materials.
Features- Calendar's image has a dream-like quality that provides a soothing touch to your busy days
- Each distinctive, scenic image is printed in full color
- Full 12-month reference calendar each month
- Four reinforced, black leatherette corners
- Made entirely of recycled materials
- Global Product Type: Calendars and Planners-Desk Pad
- Size: 22 x 17
- Page Color/Theme: Full-Color Nature
- Edition Year: 2020
- Calendar Term: 12-Month (Jan.-Dec.)
- Julian Dates: Yes
- Academic Year: No
- Page Format: One Month per Page
- Calendar Reference Blocks: Current Year
- Calendar Format: Monthly
- Dated/Undated: Dated
- Refillable: No
- Corner Color: Black
- Holder Style: Four Corners
- Holder Material: Chipboard/Leatherette
- Reversible: No
- Compliance Standards: FSC Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Clear (OIC97832)
- KENSINGTON Laptop Roller (K60380WW)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- HOUSE OF DOO HOD Recycled Two-Color Monthly Desk Calendar with Large Notes Section (HO472574)
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- BLUELINE Deskpad, Coloring, Botan, Med (REDC2917001)
- AT-A-GLANCE 20 x 30" Monthly Wall Calendar, White (AAGPM428)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- AT-A-GLANCE 22 x 17" Blue Monthly Desk Calendar (89701)
- House Of Doo Calendars