Shop All Calendars
House Of Doo
House of Doo HOD0124 18.5 x 13 in. 2020 Recycled Workstation-Size One-Color Monthly Desk Pad Calendar
Mfr # 0124-02
Zoro # G503902020
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House Of Doo
- MFR # 0124-02
- Zoro # G503902020
- UPC # 40983202299
- Country of Origin China
- Category Calendars
Description
Recycled Workstation-Size One-Color Monthly Desk Pad Calendar, 18 1/2 x 13, 2020
Elemental, black-on-white design in a black holder for a clean look. Strong, reinforced black leatherette corners help keep pages in place and protected. Ruled daily blocks help keep notations neat, and a full-year reference calendar helps make planning easier. Includes Julian dates and days remaining. Made entirely of recycled materials.
Features- Elemental, black-on-white design in a black holder for a clean look
- Ruled daily blocks keep notations neat
- Full-year reference calendar makes planning easier
- Reinforced corners keep pages in place and protected
- Made entirely of recycled materials
- Global Product Type: Calendars and Planners-Desk Pad
- Size: 18 1/2 x 13
- Page Color/Theme: White
- Edition Year: 2020
- Calendar Term: 12-Month (Jan.-Dec.)
- Julian Dates: Yes
- Academic Year: No
- Page Format: One Month per Page
- Calendar Reference Blocks: Current Year
- Calendar Format: Monthly
- Dated/Undated: Dated
- Refillable: No
- Corner Color: Black
- Holder Style: Four Corners
- Holder Material: Chipboard/Leatherette
- Reversible: No
- Compliance Standards: FSC Certified
- Special Features: Nonrefillable-Compact size is great for workstations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Alphabetic, Color-Coded, Letter E, Green, 500/Roll (67075)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- CROWNHILL Corrugated Plastic Sheets, 19 x 29", Natural, 4mm thick (G-5415)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- HOUSE OF DOO HOD Recycled Two-Color Monthly Desk Calendar with Large Notes Section (HO472574)
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- AT-A-GLANCE 12 x 17" Monthly Wall Calendar, White (AAGPM228)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- RITE IN THE RAIN 5" x 7" Planner Calendar Pages, Tan (9260W)
- AT-A-GLANCE Academic Erasable Reversible Extra Large Wall Calendar, 48x32, 12 Month (July to June): 2022 to 2023 (PM36AP28)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- House Of Doo Calendars