Shop All Trash Bags
House
Kitchen Bags 150 Count- White 13 Gallon - FBP13-150-FB13-150
Mfr # HO620627
Zoro # G203890658
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO620627
- Zoro # G203890658
- UPC # 652513178846
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
KITCHEN BAGS 150 COUNT13 gal. white trash bags for tall kitchen trash containers 150 per roll. 1.25 mil tough puncture resistant plastic.
UPC : 042351432352
Color : WHITE
Size : 13 GALLON
Length : 13.12
Width : 13.12
Height : 14
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 13.12x13.12x14
UPC : 042351432352
Color : WHITE
Size : 13 GALLON
Length : 13.12
Width : 13.12
Height : 14
Product Type : Home - Trash Cans & Bags / Trash Bags
Shipping Dimensions: 13.12x13.12x14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- WYK Sorbents, Oil, 200 PK (7720)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L71320)
- HOUSE IBSSL3339R 33 gal 1.3 mil Institutional Low-Density Can Liners - Red - 33 x 39 in. (HO3480724)
- PITT PLASTICS 29"x44" 1mm 23 gal. Extra Heavy Performance Roll Can Liner, PK100 (RX443XG)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- GENUINE JOE 56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70422)
- HERITAGE 30 gal Trash Bags, 30 in x 39 in, Premium, 0.88 mil, Green, 150 PK (Y6039EE R01)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- GENUINE JOE Heavy-Duty Can Liners - 55 Gallon - 39in x 58in - 2.70 mil - Black, 50PK (GJO18408)
- House Trash Bags