Indoor Liquid Propane Tankless Water Heater
Mfr # HO274038
Zoro # G903738175
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO274038
- Zoro # G903738175
- UPC # 652513953795
- Country of Origin China
- Category Gas Tankless Water Heaters
Description
i12-LP
The Eccotemp i12-LP has a new revolutionary design, making it unlike any other tankless water heater on the market today. This model features sleek black tempered glass paneling, fully automatic temperature controls for precision, and a touch screen with an LED temperature display that shows output temperature and GPM flow. Rated at an impressive 3 GPM, the Eccotemp i12-LP Tankless Water Heater is a liquid propane fired, indoor model designed for small to medium hot water production where you need more than one hot water application at the same time. This model also offers a 35-40 degree Fahrenheit temperature rise when operating at flow rate of 3 GPM and a 77-degree Fahrenheit temperature rise at 1.5 GPM. The Eccotemp i12-LP is perfect for vacation cabins, cottages, and smaller homes.This bundle comes with a horizontal stainless steel vent kit, ready to install and with its 120-volt UL listed power cord powering the internal exhaust fan and digital display. It only pulls about 2 watts idle and 1.07 Amps during operation, making it an ideal energy efficient appliance.
Specifications- Weight: 30.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (706115-12)
- ZORO SELECT 1/2" FNPT Galvanized Hex Locknut (5P979)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- RINNAI HE 199k BTU Propane Exterior Tankless Water Heater with Pump (REP199eP)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- RINNAI HE 140k BTU Natural Gas Interior Tankless Water Heater (RE140iN)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- House Gas Tankless Water Heaters