Shop All Floor & Wall Safes
House
Honeywell 0.52 Cu. Ft. Water Resistant Steel Fire & Security Safe
Mfr # HO374038
Zoro # G104016416
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Endurance Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO374038
- Zoro # G104016416
- UPC # 661541799749
- Country of Origin China
- Category Floor & Wall Safes
Details
Water Endurance | Water Resistant |
Item | Fire Rated & Water Resistant Security Safe |
Description
This Honeywell Water Resistant Steel Fire & Security Safe features a 1 hour fire rating up to 1700° / 927° , an interior 0.52 cubic feet storage capacity, advanced dual user lock, digital and key lock protection, motorized door lock, emergency override key access, LCD display panel, programmable calendar and clock, user history log, motion and tilt alarm, and double steel wall construction which gives you additional protection against theft. The Honeywell safe product line provides safety and security for your essential documents and most valuable possessions while affording you the peace of mind that comes from being prepared in the event of a disaster, fire, or an invasion of your home or office. Includes and requires four (4) AA batteries. Includes two entry keys. Backed by a 7 year limited N/A and a lifetime after-fire guarantee.Length: 14 Height: 12.5 Width: 15.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage, Individual (107-95-RSC-IND)
- KRUEGER Leak Gauge, Tank, 98", 2"NPT (K-2-98)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-100)
- FIREKING Data Safe, 2 Hour, 11.2 cu.ft. Capacity (DS6420-2)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- STACK-ON Wall Safe, 1.08 cu ft, 35 lb (PWS-1822-E)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- GLOBAL SAFE Hotel Safe, 1.01 cu ft, 30.8 lb, Not Rated Fire Rating (824 Black 15)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 37-11/16H, Black (T0331D)
- House Floor & Wall Safes