Shop All Electrical Boxes
House
Electrical Box, Square Box, Steel, Square
Mfr # HO2682847
Zoro # G510759068
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Material Steel
- Length 4 in
- Width 4 in
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House
- MFR # HO2682847
- Zoro # G510759068
- UPC # 758218187685
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 100A, 600V AC (A4J100)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- EATON WIRING DEVICES Receptacle Wht 2Pole 15A 250V (816W-BOX)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (500)
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 85.8 cu in, Rectangular Box, 2 Gang, PVC, Rectangular (PFBRG2)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8196)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Galvanized Zinc, Square (227)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- House Electrical Boxes