Shop All Electrical Box Covers
House
Cover Outlet Square - 4 in.
Mfr # HO3263828
Zoro # G111954619
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO3263828
- Zoro # G111954619
- UPC # 742431267644
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6-A)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, Red (AT1601-RD)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSI)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Single Receptacle, Raised (11421)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- House Electrical Box Covers