Shop All Compression and Die Springs
House
C-806 1.5 in. OD Compression Spring
Mfr # HO584441
Zoro # G003977573
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO584441
- Zoro # G003977573
- UPC # 723902367452
- Country of Origin China
- Category Compression and Die Springs
Description
Features
- Size - 1-1/2 OD x 3-1/4 Length x 0.148 in. Wire Diameter.
- 1.409 in. Solid Height.
- 80.4 lbs. Maximum Safe Load.
- Dimension - 1.5 x 6 x 2.5 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Mounting Plates (1460-18PA 689)
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK491626DM)
- HOUSE C-830 1.13 in. OD Compression Spring, 2 Pack (HO138623)
- HOUSE C-562 0.25 in. OD Compression Spring, 6PK (HO572851)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx203mm (303932D)
- MIDWEST FASTENER 1/2" x .055" x 3-9/16" Steel Compression Springs 6PK (18680)
- PRIME-LINE Compression Spring, 0.120 in. Diameter, 1 in. x 3 in. (2-pack) (SP 9735)
- SPEC Compression Spring, Music Wire, , PK15, C03900431750M (C03900431750M)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/4 In, PK10 (103105)
- House Compression and Die Springs