Shop All Extension Springs
House
C-337 1 in. OD Extension Spring
Mfr # HO593082
Zoro # G803977612
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House
- MFR # HO593082
- Zoro # G803977612
- UPC # 723902367384
- Country of Origin China
- Category Extension Springs
Description
Features
- Size - 1 OD x 8-1/2 in. Length x 0.120 in. Wire Diameter.
- 5.38 in. Maximum Deflection.
- 51.0 lbs. Maximum Safe Load.
- Dimension - 7.9 x 0.8 x 0.9 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI: Single MiniMag 12/24VCD x 28 (RCI-8371-28)
- NATIONAL HARDWARE DOOR PULL 6-3/4""ZINC PLT (N100-313)
- MIDWEST FASTENER 3/8" Steel Hole Plugs 20PK (66933)
- ZORO SELECT Brown Viton O-Ring, Dash 334, PK5 (ZUSAVB75334)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/2 OAL, PK3, Outside Dia.: 0.5 in (1NAX2)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 6 OAL (1NBT8)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- MTD Spring-Extension (732-04448)
- ZORO SELECT Ext Spring, Ultra Precision, 5 OAL, PK3 (1NBR1)
- ZORO APPROVED SUPPLIER 2Pk 3/4" Od Ext Spring (C-173)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625010400M)
- House Extension Springs