Shop All Tarps
House
Anchor 11016 18' X 24' Poly Tarp Woven Lamin
Mfr # HO2630903
Zoro # G409207854
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tarp Finished Length 18 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 24 ft |
Details
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1005-2 Flanged Valve Fitting - 2" Hub, Slip Socket (T1005-2)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- SOLO Diaphragm Pump Repair Kit (0610406-K)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- HOUSE 20 ft x 40 ft Tarp, Polyethylene (HO1611005)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-100X100)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1010)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-24X36)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, Gray, Vinyl (X1T-CAN-V12-GRA-1240)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-100X100)
- House Tarps