Shop All Conduit Fittings
House
99526 2 in. Insulated Metallic Grounding Bushing
Mfr # HO595639
Zoro # G003977184
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO595639
- Zoro # G003977184
- UPC # 723902270028
- Country of Origin China
- Category Conduit Fittings
Description
Features
- 2 in. Insulated Metallic Grounding Bushing.
- Tin-Plated Open-Type Lug.
- Dual Rated For CU-AL Conductors.
- Thermoplastic Liners Rated 105 Degree C.
- Die Cast Zinc.
- Used To Provide A Smooth.
- Well-Rounded Bearing Surface For Wire Or Cable At The End Of Thre aded Conduit Or A Conduit Connector As Required By The NEC.
- Lay-In Type Lug Provides For Easy Attachment Of A Grounding Conductor.
- UL & CSA Approved.
- Dimension - 6 x 4 x 2.2 in.
- Item weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- DAYTON Solid State Relay, 90 to 280VAC, 25A (1EGJ4)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- HOUSE 14407 0.75 in. Electrical Metallic Tubing Corner Pull Elbow (HO3294789)
- HOUSE 90401 0.5 in. Rigid Offset Nipple (HO3860250)
- HOUSE 96832 1 x 0.75 in. Reducing Washer (HO947770)
- SIGMA ELECTRIC 1/2 in. 90D SQUEEZE CONN (49804)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- KILLARK Plug, Recessed, 3/4 In (PLUG2)
- House Conduit Fittings