Shop All Squeegees
House
975510 Swivel Window Squeegee 18 in.
Mfr # HO156551
Zoro # G903773725
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Size : 18"
- Material : Stainless Steel
- Swivel
- A handle that pivots 180-degrees or locks in place at the touch of a button
- Designed to clean arched and bay window
- Constructed of durable stainless steel, includes a professional quality rubber blade for streak-free results
- The ergonomic grip allows for comfort and control
- Attaches to a telescopic pole (not included) for hard-to-reach window cleaning without a ladder
- Dimension: 17.9" H x 5.9" W x 1.75" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON DIVERSEY CONSUMER BRANDS Diversey Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can, 12 Cans - 991224 (DRK 91224)
- GOFER PARTS Replacement Squeegee - Rear (A) For Factory Cat 39-754L (GSQ1230AX)
- HOOVER COMMERCIAL Commercial Elite Lightweight Bag-Style Vacuum Replacement Bags, PK3, 3PK (4010001A)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- HOUSE 965640 Mini 2-in-1 Window Squeegee & Scrubber 6 in. (HO156249)
- HOUSE 977060 12 in. Window Washing & Cleaning Combo (HO708747)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- UNGER Black Series Power Washer Sleeve 18 Inch (BS450)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Channel Squeegee 6 Inch (LS000,NE150)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- ETTORE Porcupine Washer Sleeve 14 Inch (58014)
- House Squeegees