Shop All Air Vents
House
86159 Aluminum Foundation Vent 16 x 8 in. DMPR
Mfr # HO149053
Zoro # G104002105
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Aluminum Foundation Vent
- 16" x 8"
- 32 sq. in. free area
- Will ventilate 33 sq. ft
- Adjustable sliding damper
- Eight mesh screen
- Meets F. H. A. requirements
- Self merchandising
- Dimension: 7.75" H x 17" W x 1.5" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- AIRCARE Bacteriostatic Water Treatmnt, 1970-4, PK4 (7V1970-4)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- HONEYWELL 12,000 BTU Portable Air Condition with Dehumidifier & Fan, White (HW2CESAWW9)
- HOUSE Auto Foundation VentilationGray (HO796450)
- HOUSE Manual Foundation Vent, Black (HO2738465)
- BESTVENTS Foundation Auto Vent White (306MWH)
- BESTVENTS Foundation Auto Vent Brown (B-E BROWN (MB))
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- CALEFFI 502620A Automatic Air Vent 1/4" (502620A)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- House Air Vents