Shop All Appliance Parts
House
84211 16 x 8 in. Aluminum Undereave Vent - White
Mfr # HO843716
Zoro # G703977248
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO843716
- Zoro # G703977248
- UPC # 753153405979
- Country of Origin China
- Category Appliance Parts
Description
Features
- 16 x 8 in. Aluminum Undereave Vent.
- Color - White.
- 56 sq. in. Of Net Free Area Per Piece.
- To Be Used In The Soffit To Provide Intake Air For The Attic Space To Feed Exhaust Vents.
- Rough Opening Is 16 x 8 in.
- Dimension - 16 L x 8 W x 0.5 H in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Guide Pin W/ 6-003 Screw (6-004)
- PRINCE CASTLE Trash Masher For - Part# Pc119-093 (PC119-093)
- HATCO Light Bulb Kit, 12Pk , 40W 250V (02.30.266.12)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-124)
- SUBURBAN Suburban 2948AST Drop-in Cook Top Covers - Stainless Steel (2948AST)
- ERP ERP 285785 Washer Clutch Assembly (APL285785)
- NORCOLD NORCOLD 61593730 Refrigerator Door Handle End Cap (N6D-61593730)
- HUSSMANN Switch Assy Waterproof (3044602)
- BERGEN INDUSTRIES Appliance Power Cord 4FT.3-Wire Clothes (D100304)
- ALLIANCE ASSY TIMER CONTROL PACKAGED (70175301P)
- House Appliance Parts