Shop All Sockets
House
3/8 in. Drive Magnetic Spark Plug Socket 5/8 in.
Mfr # HO62805
Zoro # G603774978
product price: $40.85
/ea
$40.85
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
Features and Benefits:Magnetic socket makes spark plug removal and installation quick and easyMagnet firmly holds the spark plug for easy installation and removal avoiding the chance of dropping and damaging the spark plugUnique design prevents damage to the spark plug s ceramic topUnlike sockets with rubber inserts the permanent magnet in this socket will not wear out or be damaged by exposure to oil or humidity
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
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty (13532)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- PROTO 3/8 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5212S)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT71)
- URREA 3/8"drive, 13/16 in, 12 point SAE short socket. (5226)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- House Sockets