Shop All Plumbing Parts
House
26351 0.5 in. Rigid Compression Connector; 2 Pack
Mfr # HO595641
Zoro # G704096320
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House
- MFR # HO595641
- Zoro # G704096320
- UPC # 723902270165
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Rigid Compression Connector.
- For Indoors.
- Used To Join Threadless Rigid Or IMC Conduit To A Steel Outlet Box Or Other Metal Enclosure.
- Concrete Tight.
- 2 Pack.
- Size - 0.5 in.
- Dimension - 1.17 x 1.17 x 1.43 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-240)
- AMERICAN STANDARD Seat Disc, Lexington and Heritage (033643-0070A)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375022)
- HOUSE X2-75100100 0.75 in. x 100 ft. 100 PSI SIDR 19 NSF Coil Polyethylene Pipe (HO581560)
- RINNAI Hydronic Air Handler, 40 MBH, w/ Circulator (AH084CP)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ZURN Diaphragm (P6000-ER15)
- RHEEM Replacement Lower Thermostat, Electric (SP11695)
- House Plumbing Parts