Shop All Marking and Warning Tapes
House
16100 300 ft. Yellow Caution Tape
Mfr # HO697661
Zoro # G504031064
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO697661
- Zoro # G504031064
- UPC # 723902270448
- Country of Origin China
- Category Marking and Warning Tapes
Description
Features
- Caution Tape.
- Weatherproof Poly Vinyl Chloride For Harsh Outdoor Conditions.
- Bright Fade Resistant Color For Maximum Visibility.
- Constructed Of Non-Adhesive & Non-Conductive Vinyl.
- 3 in. Wide.
- 2 Mil Thick.
- Added Plasticizers For Increased Elasticity Larger.
- Bolder Print For Better Visibility.
- Size - 300 ft.
- Color - Yellow.
- Dimension - 3.62 x 3.62 x 3 in.
- Item Weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Mounting Bracket, Round, 12 In (037-00224)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- GERSON Nuisance Dust Mask, GERSON 1501, Box of 50 (1501)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (A23A11)
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- SUPERIOR MARK Floor Marking Message Tape, 4in x 100in , FIRE HOSE DO NOT BLOCK (IN-40-969)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9PWE3)
- VISUAL WORKPLACE Glow Floor Tape, 1", 30 ft. (25-504-1030)
- House Marking and Warning Tapes