Shop All Marking and Warning Tapes
House
16003 1000 ft. Red Danger Tape
Mfr # HO564505
Zoro # G504031019
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO564505
- Zoro # G504031019
- UPC # 723902270479
- Country of Origin China
- Category Marking and Warning Tapes
Description
Features
- Danger Tape.
- Weatherproof Poly Vinyl Chloride For Harsh Outdoor Conditions.
- Fade Resistant Color For Maximum Visibility.
- Constructed Of Non-Adhesive.
- Non-Conductive Vinyl.
- 3 in. Wide.
- 2 mm. Thick.
- Added Plasticizers For Increased Elasticity Larger.
- Bolder Print For Better Visibility.
- Size - 1000 ft.
- Color - Red.
- Dimension - 5 x 5 x 3 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ403VPE)
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (MV529C-2 2XL)
- NMC Hard Hat Label, 40 Hour Hazwoper Training, Pk25 (HH108)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- SUPERIOR MARK Floor Marking Arrows, 2in, Yellow, 41.5in w x 34in, Vinyl (IN-40-637-V)
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- BLACKBURN FLAG Blackburn Flags with 30"-36" Wire Staff (230WF FLO BLU)
- THE BRUSH MAN Danger Tape, 3” X 300’, 16PK (TAPE DANGER300)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- House Marking and Warning Tapes