Shop All Ironing Boards
House
15 x 54 in. Deluxe Extra Thick Damask Ironing Board Cover; Beige
Mfr # HO837076
Zoro # G703793626
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO837076
- Zoro # G703793626
- UPC # 753153470113
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and quality this construction is our best selling ironing board cover. It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fiber. It is finished with a fully elasticized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing! The fabric is also treated to repel water and stains. Wipe clean with a damp cloth. Made to fit standard ironing boards.
Features- 100% Cotton cover with thick foam-fiber padding
- Triple layer-for easy ironing over buttons and seams
- Thick fully elasticized skirt-tailored for a perfect fit on standard boards
- Click-to-close-luggage quality undercover fastener ensures a no-shift fit
- Fabric treated to repel water and stains
- Color: Beige
- Size: 15" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- REGISTRY Ironing Board Cover, Natural (CDSFNAT)
- SUNBEAM ironing Board Holder, White (3963001000)
- HOSPITALITY 1 SOURCE Full Ironing Board, CharcoalBlack (IBTBCDSF21)
- POLDER OTD IRON BRD MOUNT (90617-05)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- REV-A-SHELF Rev-A-Shelf Elite Rotating Ironing Board for Custom LaundryCloset Systems (CROIBSL-14-SM-1)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- House Ironing Boards