Shop All Wall Art & Decor
House
15 x 12 in. Vernal Equinox Satin Metal Sign
Mfr # HO1130515
Zoro # G103936401
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO1130515
- Zoro # G103936401
- UPC # 739608650804
- Country of Origin China
- Category Wall Art & Decor
Description
From the licensed collection, this Vernal Equinox Satin Metal Sign measures 15 inches by 12 inches and weighs in at 2 lbs. This Metal Sign is hand made in the USA using heavy gauge american steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Vernal Equinox Satin Metal Sign
- Variety of products in different sizes, colors and materials
- Compliant with regulatory standards
- Huge range to pick the one that meets your needs
- Affordable prices and value for money
- Finish: Satin
- Size: 15 x 12 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- TRADEMARK FINE ART Dean Russo 'German Shepherd' Canvas Art, 35x47 (ALI0238-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 18x18 (WAP07826-C1818GG)
- TRADEMARK FINE ART Angie Livingstone 'Running Hare' Canvas Art, 18x24 (ALI38033-C1824GG)
- HOMEPAGE Larry Grossman 1940 Willys Big John Gasser Plasma Metal Sign - 15 x 12 in. (HO1127816)
- TRADEMARK FINE ART Jean Plout 'Rooster 1' Canvas Art, 14x14 (ALI37417-C1414GG)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel-Air Fountain' Canvas Art, 16x24 (DLG00984-C1624GG)
- House Wall Art & Decor