Shop All Wall Art & Decor
House
14 in. Wolf Night Sentries Round Metal Sign
Mfr # HO1123898
Zoro # G203936073
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand House
- MFR # HO1123898
- Zoro # G203936073
- UPC # 739608646197
- Country of Origin China
- Category Wall Art & Decor
Description
From the Art licensed collection, this Wolf Night Sentries round Metal Sign measures 14 inches by 14 inches and weighs in at 1 lbs. This round Metal Sign is hand made in the USA using heavy gauge american steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- Wolf Night Sentries Round Metal Sign
- Variety of products in different sizes, colors and materials
- Compliant with regulatory standards
- Huge range to pick the one that meets your needs
- Affordable prices and value for money
- Shape: Round
- Size: 14 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- SAFCO Interoffice Mail Box, 3" H, Steel, Black (4258BL)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- HOUSE 15 x 12 in. Vernal Equinox Satin Metal Sign (HO1130515)
- TRADEMARK FINE ART Lantern Press 'Rustic' Canvas Art, 12x19 (ALI09983-C1219GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- DESIGN TOSCANO Pieta Bonded Marble Statue: Large (PD1903)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower September' Canvas Art, 24x32 (ALI34647-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Garden At The Manor House' Canvas Art, 35x47 (DLG00989-C3547GG)
- House Wall Art & Decor