Shop All Protective Floor Coverings
House
10 x 100 ft. 4 Mil Poly-Cover Plastic Sheets; Clear
Mfr # HO1415713
Zoro # G403976961
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO1415713
- Zoro # G403976961
- UPC # 750071347473
- Country of Origin China
- Category Protective Floor Coverings
Description
4 Mil Poly-Cover Plastic Sheets
Clear plastic sheeting that is tough and fully waterproof. Used by DIYers and contractors for large and small construction, landscaping, or covering projects. Warp's Shelf-Pack, wrapped on a solid core, will sit upright on a shelf or horizontally in a bin.
Specifications- Color: Clear
- Size: 10' x 100'
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- CRC Ozzy Juice Hd Degreasing Solution 5 Gal (CRC14148)
- POLAR PLASTICS Poly Sheeting, 24ft.x100ft. x3Ml, Clr (C243)
- SURFACE SHIELDS Floor Protection, 36 In. x 500 Ft., Green (FS36500)
- ZIP-UP Carpet Protection Film, 36 in x 500 ft (CPF36500)
- FILM-GARD PAINT PLSTC FILM 12X400' (626263)
- X-PAPER Floor Protection Paper, Brown, 120 ft. L (12360/20)
- SURFACE SHIELDS Floor Protection, 27 In. x 180 Ft., Blue (NSB27180)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- House Protective Floor Coverings