Shop All ABS Pipe Fittings
House
0412AA 4 in. Corrugated External Snap Coupling
Mfr # HO573240
Zoro # G303934382
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand House
- MFR # HO573240
- Zoro # G303934382
- UPC # 723902257227
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- 4 in. Corrugated External Snap Coupling.
- Dimension - 4.3 L x 5.1 W x 5.1 H in.
- Item Weight - 0.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (40916)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for Model 830 (110645)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- CANPLAS Abs Reducing Bushing 4X3In (102756BC)
- CANPLAS Abs Sanitary Tee 3X3X2In (102130LBC)
- ZORO SELECT Red. Wye with 45 Bend, 4 In x 3 In Hub (1WHX3)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- THRIFCO PLUMBING 2 Inch ABS Double Sanitary Tee (6792186)
- House ABS Pipe Fittings