Shop All Books
Houghton Mifflin Harcourt
Three Billy Goats Gruff Big Book
Mfr # 9780618836857
Zoro # G1423732
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Age 4-8 Years
- Recommended Grade Grade PK-3
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houghton Mifflin Harcourt
- MFR # 9780618836857
- Zoro # G1423732
- Country of Origin Singapore
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Age | 4-8 Years |
Recommended Grade | Grade PK-3 |
Material | Paper |
Description
A favorite with storytellers because of the rich, descriptive language of the retelling. The three goat brothers brave the terrible troll in a colorful version of the classic tale. This classic story is also a favorite with toddlers, who will cheer on the three clever billy goats who outsmart a mean troll. With plenty of repetition, this adventure is perfect for reading aloud and for joining in, and a satisfying ending provides a reassuring touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- TOSHIBA Toshiba Black Toner Cartridge, 43,900 Yield (T5018U)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- HOUGHTON MIFFLIN HARCOURT Gingerbread Boy Big Book (9780618836864)
- HOUGHTON MIFFLIN HARCOURT The Napping House Book (9780152567088)
- HOUGHTON MIFFLIN HARCOURT A Long Walk to Water, Paperback (9780547577319)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- PACON Paper, Handwriting, White, PK500 (2422)
- Houghton Mifflin Harcourt Books