Shop All Books
Houghton Mifflin Harcourt
Planting a Rainbow Big Book
Mfr # 9780152626112
Zoro # G1422369
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 book
- Recommended Age 0-5 Years
- Recommended Grade Grade PK-K
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houghton Mifflin Harcourt
- MFR # 9780152626112
- Zoro # G1422369
- Country of Origin Singapore
- Category Books
Details
Color | Multi |
Includes | 1 book |
Recommended Age | 0-5 Years |
Recommended Grade | Grade PK-K |
Material | Paper |
Description
This educational and enjoyable book helps children understand how to plant bulbs, seeds, and seedlings, and nurture their growth. Lois Ehlert's bold collage illustrations include six pages of staggered width, presenting all the flowers of each color of the rainbow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 4 3/4 in H (1W836)
- PARTNERS BRAND Plastic Twist Ties, 8" x 5/32", Green, 2000/Case (PLT8G)
- COMPLYRIGHT Employee Record Jacket Legal, PK25 (A5009)
- HOUGHTON MIFFLIN HARCOURT Gingerbread Boy Big Book (9780618836864)
- HOUGHTON MIFFLIN HARCOURT A Long Walk to Water, Paperback (9780547577319)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- HOUGHTON MIFFLIN HARCOURT The Napping House Book (9780152567088)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- Houghton Mifflin Harcourt Books