Shop All Books
Houghton Mifflin Harcourt
Number the Stars Book
Mfr # 9780547577098
Zoro # G7540814
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Grade Grade 4-7
- Recommended Age 9-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houghton Mifflin Harcourt
- MFR # 9780547577098
- Zoro # G7540814
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 4-7 |
Recommended Age | 9-12 Years |
Description
A new paperback edition of Lois Lowry's Newbery Award—winning classic.
As the German troops begin their campaign to "relocate" all the Jews of Denmark, Annemarie Johansen's family takes in Annemarie's best friend, Ellen Rosen, and conceals her as part of the family.
Through the eyes of ten-year-old Annemarie, we watch as the Danish Resistance smuggles almost the entire Jewish population of Denmark, nearly seven thousand people, across the sea to Sweden. The heroism of an entire nation reminds us that there was pride and human decency in the world even during a time of terror and war.
With a new introduction by the author.
As the German troops begin their campaign to "relocate" all the Jews of Denmark, Annemarie Johansen's family takes in Annemarie's best friend, Ellen Rosen, and conceals her as part of the family.
Through the eyes of ten-year-old Annemarie, we watch as the Danish Resistance smuggles almost the entire Jewish population of Denmark, nearly seven thousand people, across the sea to Sweden. The heroism of an entire nation reminds us that there was pride and human decency in the world even during a time of terror and war.
With a new introduction by the author.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wood Burning Hobby Kit (SI-132A)
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- HP Toner Cartridge, 1500, Black (CF283A)
- HOUGHTON MIFFLIN HARCOURT A Long Walk to Water, Paperback (9780547577319)
- HOUGHTON MIFFLIN HARCOURT The Napping House Book (9780152567088)
- HOUGHTON MIFFLIN HARCOURT Gingerbread Boy Big Book (9780618836864)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- PACON Chart Tablets, Cursive Cover, 30 Sheets (74630)
- Houghton Mifflin Harcourt Books