Shop All Books
Houghton Mifflin Harcourt
Gingerbread Boy Big Book
Mfr # 9780618836864
Zoro # G1423988
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Age 4-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houghton Mifflin Harcourt
- MFR # 9780618836864
- Zoro # G1423988
- Country of Origin Singapore
- Category Books
Details
Recommended Grade | Grade PK-3 |
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Age | 4-8 Years |
Description
"The classic tale of the old couple, with no children of their own, who bake a gingerbread boy to keep them company. Just as the little old woman is about to take him from the oven, he slips away and runs out the door past a cow, a horse, a group of threshers, mowers, etc. All follow in hot pursuit until the gingerbread boy meets up with a wily fox, and 'at last and at last he went the way of every single gingerbread boy that ever came out of an oven . . . He was all gone!' A wonderfully frenetic cross-country chase is depicted in Galdone's broadly humorous color wash drawings. Of the eight editions of this well-known story now in print, this hilarious version is the most delectable." —School Library Journal, starred
"Galdone has already proven many times over that he is perfectly at home with those traditional nursery tales that are still preschoolers' favorites, and his expressive, unassuming style just right for their very young audience. . . . Children will follow along breathlessly . . . right up to that last snip snap snip when the Gingerbread Boy goes 'the way of every single gingerbread boy that ever came out of an oven.'"—Kirkus Reviews
"Galdone has already proven many times over that he is perfectly at home with those traditional nursery tales that are still preschoolers' favorites, and his expressive, unassuming style just right for their very young audience. . . . Children will follow along breathlessly . . . right up to that last snip snap snip when the Gingerbread Boy goes 'the way of every single gingerbread boy that ever came out of an oven.'"—Kirkus Reviews
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- ZEBRA PEN F-301 Bold Retractable Ballpoint 1.6mm Black 2pk (27312)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- HOUGHTON MIFFLIN HARCOURT The Napping House Book (9780152567088)
- HOUGHTON MIFFLIN HARCOURT A Long Walk to Water, Paperback (9780547577319)
- HOUGHTON MIFFLIN HARCOURT Little Blue Truck Big Book (9780547482484)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- COMPENDIUM Because of You, Dad Book (9781970147254)
- B&H PUBLISHING & HOLMAN BIBLE Span-RVR 1960 Rainbow Study Bible, Tan & Black (140261)
- Houghton Mifflin Harcourt Books