Hotlogic 16801045-BLK 12V Portable Personal Mini Oven; Black
Mfr # 16801045-BLK
Zoro # G703960721
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hotlogic
- MFR # 16801045-BLK
- Zoro # G703960721
- UPC # 856941003590
- Country of Origin China
- Category Ovens and Ranges
Description
A little like a microwave, a little like a crock pot, but a whole lot better, this portable oven and food warmer is ideal for making meals for on the go, with its 12V connector that plugs into your vehicles DC power outlet. It evenly cooks or reheats fresh or frozen meats and vegetableseven leftoverswithout burning or drying your food. Using the HOTLOGIC HeatDeck, the oven brings your food to the ideal temperatureand holds it there until youre ready, whether thats in two hours or twelve. Theres no monitoring needed; just place your meal inside the personal unit, plug it in, and go about your day.
Features- Ideal for preparing healthy meals and warm comfort food at home, in the office, or at parties, potlucks, or gatherings
- Evenly cooks or reheats fresh or frozen meats and vegetables - even leftovers - without burning or drying your food
- No need to search for the right dish! Comes with a 5-cup HOTLOGIC Glass Dish with secure, BPA-free plastic lid
- Requires no monitoring - just place your meal inside, plug it in, and go about your day, whether it’s work or play
- Color: Black
- Voltage: 12V
- Dimension: 6.8" x 8.8" x 2.5"
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACHEF Megachef MCFW-BAILY-ROSEGOLD 4 in. Baily Flatware Utensil Set with Stainless Steel Silverware Metal Service - Rose Gold - 20 Piece (MCFW-BAILY-ROSEGOLD)
- STAR MANUFACTURING Gas 200-450F Tstat (2T-60138801)
- ECO-PRODUCTS Disposable Recycle Spoon, Black, PK1000 (EP-S113)
- HASTINGS HOME Kitchen Cabinet Pot, Pan and Lid Organizer and Holder for Pots and Pans, Houseware, Bakeware (184386LTX)
- HOTLOGIC HotLogic 16801048-BLK Portable Casserole Max Oven; Black (16801048-BLK)
- HOTLOGIC HotLogic 16801056-AF Portable Personal Mini Oven; Aqua Floral (16801056-AF)
- HOTLOGIC HotLogic 16801048-HND Portable Casserole Max Oven; Houndstooth (16801048-HND)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- HOTLOGIC HotLogic 16801045-PSL Portable Personal 12V Mini Oven; Paisley (16801045-PSL)
- COOKING PERFORMANCE GROUP CR-CPG-48-NL 48in Gas Countertop Radiant Charbroiler - 160000 BTU (351CRCPG48NL)
- Hotlogic Ovens and Ranges