Shop All Footwear Accessories
Hothands
Toe Warmer, 3-1/2 in. x 2-3/4 in., PR
Mfr # TT240
Zoro # G5382386
product price: $3.19
/pr
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Footwear
- Length 3 1/2 in
- Width 2 3/4 in
- Heating Time Up to 8 hr
- Activates By Contact with Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # TT240
- Zoro # G5382386
- UPC # 094733100014
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 3 1/2 in |
Width | 2 3/4 in |
Details
Item | Toe Warmer |
For Use With | Footwear |
Heating Time | Up to 8 hr |
Activates By | Contact with Air |
Package Configuration | Pair |
Warmer Type | Toe Warmer |
Description
Toe Warmer, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 8 hr, Length 3 1/2 in, Width 2 3/4 in, For Use With Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 4XL (8377)
- GSS SAFETY Non-ANSI Lightweight Rip Stop Bottom Dow (7507-XL)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S ( 7 ), 2000 PK, Gray (50706)
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 (TT6PRPK48)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2 (TT224DQ)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- HOTHANDS Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5 (HFINS5PK)
- DUE NORTH Ice Cleats, Heel/Mid-Sole Coverage, PR (V3551070-O/S)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- Hothands Foot Protection