Shop All Hand Warmers
Hothands
Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack
Mfr # HH2
Zoro # G5378256
Best Seller
product price: $0.89
/pr
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 10 hr
- Average Temperature 135 Degrees F
- Activation Method Air-Activated
- For Use With Gloves, Pockets
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # HH2
- Zoro # G5378256
- UPC # 094733075893
- Country of Origin United States
- Category Hand Warmers
Dimensions
Length | 3 1/2 in |
Width | 2 1/4 in |
Details
Item | Hand Warmer |
Heating Time | Up to 10 hr |
Average Temperature | 135 Degrees F |
Activation Method | Air-Activated |
For Use With | Gloves, Pockets |
Package Configuration | Pair |
Warmer Type | Hand Warmer |
Description
Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 135 Degrees F, Length 3 1/2 in, Width 2 1/4 in, For Use With Gloves, Pockets, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti Fog (TGV01-100)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH25101)
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- GRABBER WARMERS Warmers Foot Warmer , 2PK (FWSMES)
- Hothands Hand Warmers