Shop All Hand Warmers
Hothands
Hand Warmer, 5in. x 3-3/4 in., PK3
Mfr # HH11PDQ
Zoro # G5378247
product price: $2.89
/pk 3, $0.96/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 18 hr
- Activation Method Contact with Air
- For Use With Gloves, Pockets
- Package Configuration Each
- Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # HH11PDQ
- Zoro # G5378247
- UPC # 094733085663
- Country of Origin United States
- Category Hand Warmers
Dimensions
Width | 3 3/4 in |
Length | 5 in |
Details
Item | Body Warmer |
Heating Time | Up to 18 hr |
Activation Method | Contact with Air |
For Use With | Gloves, Pockets |
Package Configuration | Each |
Description
Body Warmer, Activation Method Air-Activated, Heating Time Up to 18 hr, Length 5 in, Width 3 3/4 in, For Use With Gloves, Pockets, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1015-C)
- GASCO Calibration Gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-10)
- HY-KO Number House 4 3-1/4In Refl (PS-20/4)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- POWER 40321 6-Hour Refillable Hand Warmer, High Polished Chrome (ZIP40321)
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- Hothands Hand Warmers