Shop All Hand Warmers
Hothands
Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3
Mfr # HH26PDQ
Zoro # G5378301
product price: $4.15
/pk 3, $1.38/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Configuration Pair
- Heating Time Up to 10 hr
- Width 2 1/4 in
- Length 3 1/2 in
- For Use With Gloves, Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # HH26PDQ
- Zoro # G5378301
- UPC # 094733070669
- Country of Origin United States
- Category Hand Warmers
Dimensions
Width | 2 1/4 in |
Length | 3 1/2 in |
Details
Item | Hand Warmer |
Package Configuration | Pair |
Heating Time | Up to 10 hr |
For Use With | Gloves, Pockets |
Activation Method | Air-Activated |
Warmer Type | Hand Warmer |
Description
Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Length 3 1/2 in, Width 2 1/4 in, For Use With Gloves, Pockets, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UUA1)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- HOTHANDS Hand Warmer, 5in. x 3-3/4 in., PK3 (HH11PDQ)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- HEAT FACTORY Hand Warmers, 3 1/2 in L, 2 1/2 in W (1964-1)
- N-FERNO Foot Warming Packs, 1-Pair (6995)
- LITTLE HOTTIES Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20 (07340)
- Hothands Hand Warmers