Shop All Footwear Accessories
Hothands
Foot Warmer, 7-3/4 in. x 2-3/4 in., PR
Mfr # HFINSPDQ
Zoro # G5378274
product price: $3.15
/pr
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Footwear
- Length 7 3/4 in
- Width 2 3/4 in
- Package Configuration Pair
- Activates By Contact with Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # HFINSPDQ
- Zoro # G5378274
- UPC # 094733110020
- Country of Origin Japan
- Category Footwear Accessories
Dimensions
Length | 7 3/4 in |
Width | 2 3/4 in |
Details
Item | Foot Warmer |
For Use With | Footwear |
Package Configuration | Pair |
Activates By | Contact with Air |
Heating Time | Up to 9 hr |
Warmer Type | Foot Warmer |
Description
Foot Warmer, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time Up to 9 hr, Length 7 3/4 in, Width 2 3/4 in, For Use With Footwear, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- ENPAC Containment Pool, 100 gal, 8 In H (5901-YE-D)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- HOTHANDS Toe Warmer, Air-Activated, Up to 8 hours Heating Time, Avg Temp 97 Degrees F, Pack of 6 (TT6PRPK48)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2 (TT224DQ)
- HOTHANDS Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5 (HFINS5PK)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- HY-KO Sign, Employees Only Beyond Point, PK5 (5810)
- KIWI Boot Lace Brn Lthr Kiwi 72In (70453)
- Hothands Footwear Accessories