Shop All Cold Weather Caps, Hats & Liners
This Product is Discontinued
Hothands
Balaclava, Fleece, Black, Universal (Discontinued)
Mfr # BALACLAVABLK
Zoro # G5576965
This Product is Discontinued
Key Features
- Color Black
- Material Fleece
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over-the-Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hothands
- MFR # BALACLAVABLK
- Zoro # G5576965
- UPC # 094733002028
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 14 1/2 in |
Maximum Hat Size | 7.625 |
Details
Item | Balaclava |
Color | Black |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Over-the-Face |
Features | Loose Fit Around Neck, Snug Fit Around Head, Stays in Place During Head Rotation |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Fleece |
Closure Type | Pull Over |
Heating Method | Pocket For Ear and Neck Warmer |
Includes Removable Face Mask | No |
Pattern | Solid |
High-Visibility | No |
Includes Lining | Yes |
Added Heating | Yes |
Headwear Style | Balaclava |
Product Type | Balaclava |
Description
Balaclava, Style Over-the-Face, Garment Type Balaclava, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Closure Type Pull Over, Material Fleece, Pattern Solid, Color Black, Maximum Hat Size 7.625, Length 14 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Added Heating Yes, Features Loose Fit Around Neck, Snug Fit Around Head, Stays in Place During Head Rotation, Heating Method Pocket For Ear and Neck Warmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.