Shop All Sheets and Pillow Cases
Hotel Grand
1000tc Cabana Sheet Set, Gold, King
Mfr # 652828
Zoro # G800708226
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size King
- Color Gold
- Seat Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hotel Grand
- MFR # 652828
- Zoro # G800708226
- UPC # 788904554279
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Details
Color | Gold |
Seat Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, King (021279)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Chocolate, Queen (652512)
- HOTEL GRAND 1000TC Cotton Down Comforters, Purple, Twin (021280)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- HOTEL GRAND 1000tc Cabana Sheet Set, Blue, Full (652841)
- HASTINGS HOME Pillow Protector Cover Standard (725168YYE)
- Hotel Grand Sheets and Pillow Cases