Shop All Sheets and Pillow Cases
Hotel Grand
1000tc Cabana Sheet Set, Blue, Full
Mfr # 652841
Zoro # G400708374
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Seat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hotel Grand
- MFR # 652841
- Zoro # G400708374
- UPC # 788913554217
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Details
Color | Blue |
Seat Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- EMU Arc En Ciel Black Foot Cap (PCFC314/334-B)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- HOTEL GRAND 1000TC Cotton Down Comforters, Purple, Twin (021280)
- HOTEL GRAND 1000tc Cabana Sheet Set, Purple, King (652823)
- HOTEL GRAND 1000TC Cotton Down Comforters, Green, Twin (021277)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Chocolate, Queen (652512)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Navy, King (652518)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- Hotel Grand Sheets and Pillow Cases